- 614 Pieces
- Modular Foam Trays
- Mobile Work Station
description
- 614 Piece Master Mechanics Hand Tool Set with Premium Modular Foam Trays and Mobile Work Station
features
- Comprehensive 614 piece set mix of mechanics hand tools including drive tools, sockets, bit sockets, wrenches, ratcheting wrenches, pliers and screwdrivers
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- 72-tooth ratcheting wrenches with a 5° swing arc with off-corner loading design on box end provides better grip and reduces fastener rounding
- Flex head ratcheting wrenches with flex head that tilts up to 180 degrees at any interval
- Reversible ratcheting wrenches with compact reversing lever allows for quick changes without removing ratcheting box end from fastener
- Tri-lobe ergonomic dual material handle Phillips and slotted screwdrivers for optimal balance of strength and comfort
- Precision engineered hex and ball-end hex bit sockets with bits made of S2 steel for added strength and better fastener fit
- Professional assortment of ergonomic dipped grip handle pliers with tongue and groove, slip joint, linesman's, diagonal cutting, and long nose
- 42" 11 drawer GSX mobile work station offers 19,000 cubic inches of storage capacity and a built-in charging station
- Set ships in 2 pallets and tools and pre-cut custom foam storage trays ship un-assembled
- Full lifetime warranty on all hand tools and a 5 year warranty on the mobile workstation
| No. of Pieces | 614 |
| Storage Type | GSX Storage Unit |
| Standard | ASME Specification - Meets or Exceeds |
| No. of Drawers | 11 |
| Finish | Full Polish Chrome |
| Tip Type | Phillips, Slotted |
| Measurement Type | SAE, Metric, Torx |
| No. of Points | 6 and 12 Point |
| Weight | 471.113 LB |
| EAN or UPC | 99575118753 |

