- 791 Pieces
- Premium Modular Foam Trays
- Tool Storage
description
- 791 Piece Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage
features
- Comprehensive 791 piece set mix of mechanics hand tools including drive tools, sockets,combination wrenches, and hex keys
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Full polish chrome 6 point combination wrenches are designed for a secure fit on hex fasteners
- Bolt Biter™ extraction products offer a bi-directional design and for removing or tightening rounded and damaged fasteners
- Sockets and drive tools in 1/4", 3/8", & 1/2" drive in commonly used SAE and metric sizes
- Precision engineered bits are made of S2 steel for added strength and better fastener fit
- 26" GSX top chest and rolling cart offer 9 drawers of storage space
- Foam storage trays include size markings for optimal organization
- Set ships in 2 pallets and tools and pre-cut custom foam storage trays ship un-assembled
- Full lifetime warranty on all hand tools with a 3 year warranty on tool storage
| Storage Type | GSX Storage Unit |
| No. of Points | 6 and 12 Point |
| Finish | Full Polish Chrome |
| Socket Drive Size | 1/2 in, 1/4 in, 3/8 in |
| Standard | ASME Specification - Meets or Exceeds |
| Measurement Type | SAE, Metric, Torx |
| No. of Pieces | 791 |
| Weight | 351.042 LB |
| EAN or UPC | 99575118746 |

