description
- GEARWRENCH offers a wide range of pry bars for almost every application. The aligning and rolling head pry bars are manufactured from high alloy steel for superior strength and durability. They are ideal for prying, positioning, aligning, and lifting applications. Use the tapered end for aligning applications. The curved blade of the aligning pry bars provides extra leverage, while the rolling head provides maximum leverage. Available in sets and individually, these pry bars can handle just about any prying or aligning application.
features
- Manufactured from alloy steel for maximum strength and durability
- Rolling head provides maximum leverage, allowing you to pry objects apart or lift and rotate heavy machinery
- Chiseled edge is designed for demolition, prying, and aligning
- Tapered end is perfect for aligning bolt holes ensuring proper assembly
- Set includes 16 and 24 inch aligning pry bars and 15 and 18 inch rolling head pry bars
- Ideally used in construction, industrial, and MRO applications
- Made in the USA
| Weight | 7.405 LB |
| EAN or UPC | 99575705786 |

