- Single Row Radial Bearing
- 3/8" ID x 1 1/16" OD x 3/8" Wide
- Open
- No Snap Ring
- Low Precision (Unground)
applications
- Moderate speeds and loads
- Toys
- Appliances
- Business machines
features
- Inner and outer rings are machined from selected carbon steel, then carefully hardened for long life and maximum shock resistance
- Bearings are zinc-plated for protection against corrosion
- Maximum recommended speed is 1,500 rpm
| Material | Steel |
| Seal Material | None |
| Outer Ring Width | 3/8 in |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Precision | Unground |
| Bearing Type | Radial |
| Precision Level | Low Precision (Unground) |
| Dynamic Load Rating | 484 lbf |
| O.D. Type | Straight |
| O.D. | 1.0625 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 3/8 in |
| Lubricant | Oil Preservative |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Preload Level | None |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Seal Type | Unsealed |
| I.D. | 3/8 in |
| Bore Type | Round Bore |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Cage Material | Cageless |
| Rows of Balls | Single |
| Cage Type | None |
| Inch/Metric | Inch Bore |
| Weight | 0.066 LB |
| EAN or UPC | 662300281000 |

