- Radial Bearing
- 160 mm ID x 290 mm OD x 80 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| Origin | Spherical Radial |
| O.D. | 290 mm |
| I.D. | 160 mm |
| Enclosure | Unsealed |
| Housing Fillet Radius [Max] | 0.098 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| Shaft Fillet Radius [Max] | 0.098 mm |
| Fillet Radius | 0.098 mm |
| Weight | 50.93 LB |
| EAN or UPC | 662300401200 |

