- Radial Bearing
- 120 mm ID x 260 mm OD x 86 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 260 mm |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.098 mm |
| Origin | Spherical Radial |
| Cage Material | Brass/Bronze |
| Fillet Radius | 0.098 mm |
| Housing Fillet Radius [Max] | 0.098 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial Bearing |
| I.D. | 120 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Weight | 5.91 LB |

