- Single Row Radial Bearing
- 3/4" ID x 1 5/8" OD x 5/8" Wide
- Open
- No Snap Ring
- Low Precision (Unground)
applications
- Recommended where the load capacity of a single row of ball bearings is insufficient, and because of space restrictions a larger, single row bearing cannot be used
- Heavy-duty workloads
features
- Inner and outer rings are machined from selected carbon steel, then carefully hardened for long life and maximum shock resistance
- Full complement of hardened steel balls
- Bearings are zinc-plated for protection against corrosion
- Two rows of ball bearings provide stability
| Ball Material | Steel |
| Cage Type | None |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Precision | Unground |
| Material | Steel |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Inner Ring Width | 5/8 in |
| I.D. | 3/4 in |
| Bearing Type | Radial |
| Enclosure | Open |
| Cage Material | Cageless |
| Dynamic Load Rating | 1928 lbf |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Inch/Metric | Inch Bore |
| Precision Level | Low Precision (Unground) |
| Outer Ring Width | 5/8 in |
| No. in Set | Single Bearing |
| O.D. | 1.625 in |
| Contact Angle | 0° |
| Seal Material | None |
| Preload Level | None |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| Weight | 0.217 LB |
| EAN or UPC | 662300290859 |

