- Single Row Radial Bearing
- 7/8" ID x 2" OD x 9/16" Wide
- Double Sealed
- No Snap Ring
- Standard (ABEC 1)
features
- Prelubricated with grease
- Suitable for the majority of ABEC-1 bearing applications
- Ground raceways are 52100 chrome steel material with steel retainers
- Maximum recommended speed is 5,000 rpm
options
- Additional sizes available
| Width | 9/16 in |
| Cage Material | Plastic or Steel |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Sealed Width | 9/16 in |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Industry Standard Part # | 1640 2RS |
| O.D. Type | Straight |
| Enclosure | Double Sealed |
| Contact Angle | 0° |
| Seal Material | Rubber |
| Capacity | Standard Capacity |
| Bearing Type | Radial |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Dynamic Load Rating | 2,914.00 lbf |
| Shielded Width | 9/16 in |
| Outer Ring Width | 9/16 in |
| Lubricant | General Purpose |
| Static Load Rating [Max] | 1,565.00 lbf |
| Cage Type | Metal |
| I.D. | 7/8 in |
| Preload Level | None |
| Limiting Speed | 5000 rpm |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.031 in |
| O.D. | 2 in |
| No. in Set | Single Bearing |
| Precision | Standard |
| Material | Steel |
| Inner Ring Width | 9/16 in |
| Ball Material | Steel |
| Weight | 0.255 LB |
| EAN or UPC | 662300015056 |

