- Single Row Radial Bearing
- 3/4" ID x 2" OD x 9/16" Wide
- Open
- No Snap Ring
- Low Precision (Unground)
description
- The flange positions the bearing during installation, eliminating the need for snap rings or counter-boring the housing.
applications
- Moderate speeds and loads
- Toys
- Appliances
- Business machines
- Conveyors
- Display stands
features
- Inner and outer rings are machined from selected carbon steel, then carefully hardened for long life and maximum shock resistance
- Full complement of hardened steel balls
- Bearings are zinc-plated for protection against corrosion
| Width | 9/16 in |
| Inner Ring Width | 9/16 in |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Outer Ring Width | 1/2 in |
| Lubricant | Oil Preservative |
| Cage Type | None |
| Precision Level | Low Precision (Unground) |
| Precision | Unground |
| I.D. | 3/4 in |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| Inch/Metric | Inch Bore |
| Cage Material | Cageless |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Material | Steel |
| Enclosure | Open |
| No. in Set | Single Bearing |
| O.D. Type | Flanged |
| Dynamic Load Rating | 1,384.00 lbf |
| Bearing Type | Radial |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Limiting Speed | 1500 rpm |
| Flange Width | 1/16 in |
| O.D. | 2 in |
| Weight | 0.345 LB |
| EAN or UPC | 662300261804 |

