- Single Row Radial Bearing
- 6.0000 mm ID x 19.000 mm OD x 6.000 mm Wide
- Open
- No Snap Ring
- Standard (ABEC 1)
| Contact Angle | 0° |
| Limiting Speed | 46000 rpm |
| Cage Material | Steel |
| O.D. Type | Straight |
| Material | Steel |
| Precision | Standard |
| Outer Ring Width | 6 mm |
| Dynamic Load Rating | 500 lbf |
| Static Load Rating [Max] | 201 lbf |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 6 mm |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Rows of Balls | Single |
| Width | 6.000 mm |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| Preload Level | None |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| O.D. | 19 mm |
| Seal Type | Unsealed |
| I.D. | 6 mm |
| icNumber | 7696174 |
| Bearing Type | Radial |
| Fillet Radius | 0.012 in |
| No. in Set | Single Bearing |
| Weight | 0.02 LB |
| EAN or UPC | 662300030103 |

