- Threaded Stud Ball Transfer
- 5/16-24 Thread
- 7/8" OD
- 1/2" Ball Diameter
- 75 lb Load Rating
description
- High capacity ball transfers function efficiently whether mounted ball up or ball down. For heavy loads where uneven load or track conditions exist, or where shock loading may occur, they can be supplied with spring mounting. This type of mounting is also available where full retraction of the ball is required after final positioning of the load as in jug and press tool handling or air cargo. Standard units are all steel construction. The standard finishes are zinc plating or black oxide at manufacturer's option. Materials and finished can be designated to suit specific conditions.
applications
- Applications include: atomic research equipment, air cargo, ball tables and conveyor transfer pints, movable acoustical walls, sheet steel handling, and tube handling and inspection.
| Height | 1 7/8 in |
| Thread Size | 1/2 |
| Threads per Inch | 24 |
| Outside Dia. | 0.875 in |
| Load Rating | 75 |
| Material | Carbon Steel |
| Thread Type | UNF |
| Ball Dia. | 1/2 in |
| Weight | 0.09 LB |
| EAN or UPC | 662300320655 |

