- Base Mounted Ball Transfer
- 4-Bolt Flange
- 2 9/32 in Bolt Spacing
- Steel
description
- High capacity ball transfers function efficiently whether mounted ball up or ball down. For heavy loads where uneven load or track conditions exist, or where shock loading may occur, they can be supplied with spring mounting. This type of mounting is also available where full retraction of the ball is required after final positioning of the load as in jug and press tool handling or air cargo. Standard units are all steel construction. The standard finishes are zinc plating or black oxide at manufacturer's option. Materials and finished can be designated to suit specific conditions.
applications
- Applications include: atomic research equipment, air cargo, ball tables and conveyor transfer pints, movable acoustical walls, sheet steel handling, and tube handling and inspection.
| Bolt Holes | 4-Bolt |
| Ball Dia. | 1 in |
| Width | 3 in |
| Bolt Hole Spacing | 2 9/32 in |
| Style | Base Mounted |
| Height | 1 3/4 in |
| Length | 3 in |
| Load Rating | 700 |
| Material | Carbon Steel |
| Weight | 1.69 LB |
| EAN or UPC | 662300321706 |

