- Base Mounted Ball Transfer
- 2-Bolt Flange
- 2 3/16" Bolt Spacing
- Stainless Steel
description
- This all steel column has a two-hole flanged base for easy mounting and is designed for ball-up applications only. The 1" diameter main ball rotates on 1/8" support balls in a hardened steel cup.Load rating is 125 lb.
applications
- Applications include: atomic research equipment, air cargo, ball tables and conveyor transfer pints, movable acoustical walls, sheet steel handling, and tube handling and inspection.
| Height | 1 3/16 in |
| Bolt Hole Spacing | 2 3/16 in |
| Style | Base Mounted |
| Material | Stainless Steel |
| Bolt Holes | 2-Bolt |
| Length | 2 3/4 in |
| Ball Dia. | 1 in |
| Load Rating | 125 |
| Weight | 0.315 LB |
| EAN or UPC | 662300330258 |

