- Base Mounted Ball Transfer
- 4-Bolt Flange
- 2 15/32" Bolt Spacing
- Stainless Steel
description
- This heavy-duty ball transfer has a 1 1/2" diameter main ball which is fitted with a molded nylon seal. This main ball rotates on 3/16" hardened and ground support balls in a precision-formed and hardened ball cup. It is engineered for ball-up mounting only. The four bolt flange facilitates easy installation and allows field replacement. Load rating, 250 lb.
applications
- Applications include: atomic research equipment, air cargo, ball tables and conveyor transfer pints, movable acoustical walls, sheet steel handling, and tube handling and inspection.
| Length | 3 in |
| Width | 3 in |
| Bolt Hole Spacing | 2 15/32 in |
| Ball Dia. | 1 1/2 in |
| Material | Stainless Steel |
| Load Rating | 250 |
| Style | Base Mounted |
| Height | 1 13/16 in |
| Bolt Holes | 4-Bolt |
| Weight | 1.125 LB |
| EAN or UPC | 662300330654 |

