- Single Row Thrust Bearing
- 1 1/4" ID x 2.344" OD x 5/8" Wide
- Open
- No Snap Ring
- Low Precision (Unground)
applications
- Moderate speeds and loads
- Jacks
- Hoists
- Revolving doors
- Hinges
- Display stands
- Automotive steering mechanisms
features
- Full complement of hardened steel balls
- Races are cold formed then carefully hardened for high resistance to wear
- Soft steel housing acts as a shield to keep lubricant in and contaminants out
| Ball Material | Steel |
| Rows of Balls | Single |
| Inner Ring Width | 5/8 in |
| Precision | Unground |
| Precision Level | Low Precision (Unground) |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| Cage Type | None |
| Seal Material | None |
| Lubricant | Oil Preservative |
| I.D. | 1 1/4 in |
| Radial Internal Clearance Specification | N/A |
| Bore B | 1.275 in |
| Cage Material | Cageless |
| No. in Set | Single Bearing |
| Bearing Design | 3 Piece, Banded |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 1867 lbf |
| O.D. | 2.344 in |
| Bearing Type | Thrust |
| Contact Angle | 90° |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Inch/Metric | Inch Bore |
| Preload Level | None |
| Outer Ring Width | 5/8 in |
| Enclosure | Open |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Weight | 0.384 LB |
| EAN or UPC | 662300310854 |

