- Double Row Bearing
- 50.0000 mm ID x 110.000 mm OD x 1 3/4" Wide
- Double Shielded
- With Snap Ring
- Standard (ABEC 1)
| Ball Material | Steel |
| Width | 44.450 mm |
| Dynamic Load Rating | 6309 lbf |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Temperature Range [Min] | -20 °F |
| Inner Ring Width | 1 3/4 in |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Material | Steel |
| Contact Angle | 40° |
| Capacity | Standard Capacity |
| Enclosure | Double Shielded |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Non-Contact Seals |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| O.D. Type | Straight w/ Snap Ring |
| Lubricant | General Purpose |
| Cage Material | Steel |
| Outer Ring Width | 1 3/4 in |
| Origin | Double Row Deep Groove |
| O.D. | 110 mm |
| Seal Material | Metal |
| Preload Level | None |
| icNumber | 7696129 |
| Inch/Metric | Metric Bore |
| Snap Ring | With Snap Ring |
| Bearing Type | Angular Contact |
| Rows of Balls | Double |
| Temperature Range [Max] | 350 °F |
| I.D. | 50 mm |
| Weight | 4.25 LB |
| EAN or UPC | 662300061107 |

