- Single Row Radial Bearing
- 10.0000 mm ID x 30.000 mm OD x 9.000 mm Wide
- Double Sealed
- With Snap Ring
- Standard (ABEC 1)
features
- Metric series
- Conrad-type ball bearing
| Capacity | Standard Capacity |
| Material | Steel |
| Locking Device | No Locking Device |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 1025 lbf |
| I.D. | 10 mm |
| Origin | Single Row Radial |
| Temperature Range [Max] | 350 °F |
| icNumber | 7697178 |
| Bearing Type | Radial |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| Temperature Range [Min] | -20 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 9.000 mm |
| Seal Material | Rubber |
| Contact Angle | 0° |
| O.D. Type | Straight w/ Snap Ring |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 595 lbf |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Outer Ring Width | 9 mm |
| Inner Ring Width | 9 mm |
| Lubricant | General Purpose |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Cage Type | Metal |
| Preload Level | None |
| Seal Type | Contact Seals |
| Snap Ring | With Snap Ring |
| O.D. | 30 mm |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Fillet Radius | 0.025 in |
| Weight | 0.071 LB |

