- Single Row Radial Bearing
- 10.0000 mm ID x 30.000 mm OD x 9.000 mm Wide
- Open
- No Snap Ring
- Standard (ABEC 1)
features
- Metric series
- Conrad-type ball bearing
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| O.D. Type | Straight |
| Seal Material | None |
| Preload Level | None |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Bearing Type | Radial |
| Width | 9.000 mm |
| Lubricant | Oil Preservative |
| Contact Angle | 0° |
| Dynamic Load Rating | 1025 lbf |
| Static Load Rating [Max] | 595 lbf |
| Bore Type | Round Bore |
| Origin | Single Row Radial |
| Cage Material | Steel |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 30 mm |
| icNumber | 7696405 |
| Material | Steel |
| No. in Set | Single Bearing |
| Outer Ring Width | 9 mm |
| Fillet Radius | 0.025 in |
| Inner Ring Width | 9 mm |
| Precision | Standard |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| I.D. | 10 mm |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Weight | 0.06 LB |
| EAN or UPC | 662300090206 |

