- Single Row Radial Bearing
- 20.0000 mm ID x 47.000 mm OD x 14.000 mm Wide
- Double Shielded
- No Snap Ring
- Standard (ABEC 1)
features
- Metric series
- Conrad-type ball bearing
| Ball Material | Steel |
| Lubricant | General Purpose |
| icNumber | 7695952 |
| Cage Material | Steel |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Seal Material | Metal |
| Inner Ring Width | 14 mm |
| Temperature Range [Min] | -20 °F |
| Precision | Standard |
| Temperature Range [Max] | 350 °F |
| Bearing Type | Radial |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Seal Type | Non-Contact Seals |
| Dynamic Load Rating | 2205 lbf |
| Width | 14.000 mm |
| O.D. | 47 mm |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Fillet Radius | 0.04 in |
| Static Load Rating [Max] | 1389 lbf |
| Material | Steel |
| Capacity | Standard Capacity |
| Outer Ring Width | 14 mm |
| Cage Type | Metal |
| Preload Level | None |
| Enclosure | Double Shielded |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | Normal |
| I.D. | 20 mm |
| No. in Set | Single Bearing |
| Weight | 0.23 LB |
| EAN or UPC | 662300096055 |

