- Single Row Radial Bearing
- 60.0000 mm ID x 110.000 mm OD x 22.000 mm Wide
- Double Shielded
- No Snap Ring
- Standard (ABEC 1)
| Inner Ring Width | 22 mm |
| Lubricant | General Purpose |
| Bearing Type | Radial |
| I.D. | 60 mm |
| Preload Level | None |
| Locking Device | No Locking Device |
| Fillet Radius | 0.06 in |
| Contact Angle | 0° |
| Outer Ring Width | 22 mm |
| Enclosure | Double Shielded |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| Seal Type | Non-Contact Seals |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7696019 |
| Width | 22.000 mm |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Dynamic Load Rating | 9149 lbf |
| O.D. | 110 mm |
| Cage Material | Steel |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Temperature Range [Min] | -86 °F |
| Seal Material | Metal |
| Inch/Metric | Metric Bore |
| Static Load Rating [Max] | 7606 lbf |
| Temperature Range [Max] | 230 °F |
| Weight | 1.73 LB |
| EAN or UPC | 662300106853 |

