Skip to content Skip to navigation menu
6300 Medium Series Ball Bearing

6313

6300 Medium Series Ball Bearing
Item #103294286
  • Single Row Radial Bearing
  • 65.0000 mm ID x 140.000 mm OD x 33.000 mm Wide
  • Open
  • No Snap Ring
  • Standard (ABEC 1)
6300 Medium Series Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing
  • 65.0000 mm ID x 140.000 mm OD x 33.000 mm Wide
  • Open
  • No Snap Ring
  • Standard (ABEC 1)

features

  • Metric series
  • Conrad-type ball bearing
Width 33.000 mm
Rows of Balls Single
Enclosure Open
Dynamic Load Rating 16023 lbf
Precision Level Standard (ABEC 1)
Lubricant Oil Preservative
Cage Type Metal
I.D. 65 mm
Material Steel
Contact Angle
icNumber 7695944
Locking Device No Locking Device
O.D. Type Straight
Fillet Radius 0.08 in
Origin Single Row Radial
Preload Level None
Outer Ring Width 33 mm
Bore Type Round Bore
Snap Ring No Snap Ring
No. in Set Single Bearing
Precision Standard
Seal Material None
Radial Internal Clearance Normal
Bearing Type Radial
Inner Ring Width 33 mm
O.D. 140 mm
Static Load Rating [Max] 11623 lbf
Cage Material Steel
Radial Internal Clearance Specification Normal Clearance
Ball Material Steel
Inch/Metric Metric Bore
Seal Type Unsealed
Capacity Standard Capacity
Weight 4.59 LB
EAN or UPC 662300131633
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison