- Single Row Radial Bearing
- 3/4" ID x 1 5/8" OD x 7/16" Wide
- Double Shielded
- No Snap Ring
- Standard (ABEC 1)
| Seal Material | Metal |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Preload Level | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Temperature Range [Max] | 350 °F |
| Origin | Single Row Radial |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 7/16 in |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Enclosure | Double Shielded |
| Precision | Standard |
| Bearing Type | Radial |
| Outer Ring Width | 7/16 in |
| Seal Type | Non-Contact Seals |
| Dynamic Load Rating | 1783 lbf |
| O.D. Type | Straight |
| Inch/Metric | Inch Bore |
| Temperature Range [Min] | -20 °F |
| Fillet Radius | 0.031 in |
| icNumber | 7697007 |
| Rows of Balls | Single |
| Static Load Rating [Max] | 993 lbf |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| I.D. | 3/4 in |
| Contact Angle | 0° |
| O.D. | 1.625 in |
| Cage Type | Metal |
| Material | Steel |
| Lubricant | General Purpose |
| Weight | 0.1 LB |
| EAN or UPC | 662300154502 |

