- Single Row Radial Bearing
- 1/2" ID x 1 1/8" OD x 5/16" Wide
- Double Shielded
- No Snap Ring
- Standard (ABEC 1)
| Outer Ring Width | 5/16 in |
| Temperature Range [Max] | 350 °F |
| Locking Device | No Locking Device |
| Enclosure | Double Shielded |
| Seal Material | Metal |
| I.D. | 1/2 in |
| Preload Level | None |
| Inner Ring Width | 5/16 in |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Radial Internal Clearance | Normal |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| O.D. Type | Straight |
| Lubricant | General Purpose |
| Seal Type | Non-Contact Seals |
| Static Load Rating [Max] | 538 lbf |
| Origin | Single Row Radial |
| Material | Steel |
| Bearing Type | Radial |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Inch/Metric | Inch Bore |
| Fillet Radius | 0.016 in |
| O.D. | 1.125 in |
| Bore Type | Round Bore |
| Temperature Range [Min] | -20 °F |
| Cage Material | Steel |
| icNumber | 7696230 |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 1151 lbf |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Weight | 0.04 LB |
| EAN or UPC | 662300153451 |

