- Single Row Radial Bearing
- 5/8" ID x 1 3/8" OD x 7/16" Wide
- Double Sealed
- With Snap Ring
- Standard (ABEC 1)
| Lubricant | General Purpose |
| Cage Material | Steel |
| Enclosure | Double Sealed |
| I.D. | 5/8 in |
| Inch/Metric | Inch Bore |
| Precision | Standard |
| Temperature Range [Min] | -20 °F |
| No. in Set | Single Bearing |
| Seal Material | Rubber |
| Outer Ring Width | 7/16 in |
| Bearing Type | Radial |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 723 lbf |
| Fillet Radius | 0.025 in |
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Temperature Range [Max] | 350 °F |
| Material | Steel |
| Dynamic Load Rating | 1320 lbf |
| Origin | Single Row Radial |
| Preload Level | None |
| Snap Ring | With Snap Ring |
| Contact Angle | 0° |
| Inner Ring Width | 7/16 in |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight w/ Snap Ring |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| O.D. | 1.375 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Weight | 0.08 LB |

