Skip to content Skip to navigation menu
General BearingHM212011

HM212011

Tapered Roller Bearing Single Cup
Item #102059388
  • Series HM212000 Single Cup
  • 4 13/16" OD x 1.1700" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance
General BearingHM212011
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HM212000 Single Cup
  • 4 13/16" OD x 1.1700" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance
Origin Cups
Cup Width 1.17 in
Enclosure N/A
O.D. Type Straight
Cup Type Single Cup
Series HM212000
Tolerance Standard
O.D. 4.8125 in
Bearing Type Single Cup
Material Steel
I.D. N/A
Cone Width N/A
Housing Fillet Radius [Max] 0.13 in
Weight 1.28 LB
EAN or UPC 662300240151
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison