- Series HM218200 Single Cup
- 5.786" OD x 1.2795" Wide
- 0.140" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.14 in |
| Enclosure | N/A |
| Series | HM218200 |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Origin | Cups |
| Tolerance | Standard |
| Material | Steel |
| I.D. | N/A |
| O.D. | 5.786 in |
| Bearing Type | Single Cup |
| Cup Width | 1.2795 in |
| Weight | 1.71 LB |
| EAN or UPC | 662300454459 |

