- HM218200 Series Single Cone
- 3.5420" Straight Bore
- 1.5750" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Material | Steel |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Bore Type | Round Bore |
| I.D. | 3.542 in |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.280 in |
| O.D. | N/A |
| Series | HM218200 |
| Cone Width | 1.575 in |
| Origin | Cones |
| Tolerance | Standard |
| Weight | 3.75 LB |
| EAN or UPC | 662300454558 |

