- Single Row Radial Bearing
- 5/8" ID x 1 3/8" OD x 9/32" Wide
- Open
- No Snap Ring
- Standard (ABEC 1)
| Enclosure | Open |
| Material | Steel |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 653 lbf |
| Cage Material | Steel |
| Fillet Radius | 0.031 in |
| Radial Internal Clearance | Normal |
| I.D. | 5/8 in |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 1260 lbf |
| Inner Ring Width | 9/32 in |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Outer Ring Width | 9/32 in |
| Cage Type | Metal |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| icNumber | 7697622 |
| O.D. | 1.375 in |
| Capacity | Standard Capacity |
| Contact Angle | 0° |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Single Row Radial |
| Inch/Metric | Inch Bore |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Bearing Type | Radial |
| Weight | 0.067 LB |
| EAN or UPC | 662300153550 |

