- Single Row Radial Bearing
- 3/4" ID x 1 5/8" OD x 5/16" Wide
- Open
- No Snap Ring
- Standard (ABEC 1)
| Cage Material | Steel |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 3/4 in |
| O.D. | 1.625 in |
| Bearing Type | Radial |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Inch/Metric | Inch Bore |
| icNumber | 7697608 |
| Snap Ring | No Snap Ring |
| Origin | Single Row Radial |
| Seal Material | None |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 993 lbf |
| Outer Ring Width | 5/16 in |
| Bore Type | Round Bore |
| Material | Steel |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Dynamic Load Rating | 1783 lbf |
| Inner Ring Width | 5/16 in |
| Contact Angle | 0° |
| Ball Material | Steel |
| Fillet Radius | 0.031 in |
| Locking Device | No Locking Device |
| Preload Level | None |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.1 LB |
| EAN or UPC | 662300154052 |

