- Single Row Radial Bearing
- 7/8" ID x 1 7/8" OD x 3/8" Wide
- Open
- No Snap Ring
- Standard (ABEC 1)
| O.D. | 1.875 in |
| O.D. Type | Straight |
| Precision | Standard |
| Cage Type | Metal |
| Static Load Rating [Max] | 1171 lbf |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Enclosure | Open |
| Dynamic Load Rating | 2112 lbf |
| Bearing Type | Radial |
| Seal Material | None |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Inch/Metric | Inch Bore |
| Lubricant | Oil Preservative |
| icNumber | 7697581 |
| Ball Material | Steel |
| Origin | Single Row Radial |
| I.D. | 7/8 in |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 3/8 in |
| Capacity | Standard Capacity |
| Preload Level | None |
| Inner Ring Width | 3/8 in |
| Fillet Radius | 0.031 in |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Weight | 0.159 LB |
| EAN or UPC | 662300154557 |

