- Single Row Radial Bearing
- 1/4" ID x 3/4" OD x 7/32" Wide
- Open
- No Snap Ring
- Standard (ABEC 1)
| O.D. Type | Straight |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 208 lbf |
| Outer Ring Width | 7/32 in |
| Ball Material | Steel |
| Enclosure | Open |
| Rows of Balls | Single |
| Inch/Metric | Inch Bore |
| Precision | Standard |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| I.D. | 1/4 in |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Seal Material | None |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Seal Type | Unsealed |
| icNumber | 7696811 |
| Fillet Radius | 0.016 in |
| Dynamic Load Rating | 545 lbf |
| Inner Ring Width | 7/32 in |
| Bearing Type | Radial |
| Material | Steel |
| Locking Device | No Locking Device |
| O.D. | 0.75 in |
| Cage Type | Metal |
| Origin | Single Row Radial |
| Weight | 0.017 LB |
| EAN or UPC | 662300151501 |

