- Single Row Radial Bearing
- 3/8" ID x 7/8" OD x 7/32" Wide
- Open
- No Snap Ring
- Standard (ABEC 1)
| Precision | Standard |
| Cage Material | Steel |
| O.D. | 0.875 in |
| Contact Angle | 0° |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 7/32 in |
| Origin | Single Row Radial |
| Seal Material | None |
| Preload Level | None |
| Enclosure | Open |
| Material | Steel |
| Bearing Type | Radial |
| Ball Material | Steel |
| Rows of Balls | Single |
| Dynamic Load Rating | 750 lbf |
| Capacity | Standard Capacity |
| icNumber | 7696812 |
| I.D. | 3/8 in |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Inch/Metric | Inch Bore |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Fillet Radius | 0.016 in |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 317 lbf |
| Cage Type | Metal |
| Outer Ring Width | 7/32 in |
| Lubricant | Oil Preservative |
| Weight | 0.029 LB |
| EAN or UPC | 662300152058 |

