General Bearing
S8607-88-300
8600 Extra Light Inch Series Extended Inner Ring Bearing
Item #102072515
- Single Row Radial Bearing
- 1 1/4" ID x 2 9/16" OD x 7/8" Wide
- Double Sealed
- With Snap Ring
- Standard (ABEC 1)
description
- Snap ring allows for easy positioning during mounting and eliminates costly machining operations.
features
- Ground raceways are 52100 chrome steel material with steel retainers
- Factory lubricated and sealed
| Seal Type | Contact Seals |
| Inner Ring Width | 7/8 in |
| Precision Level | Standard (ABEC 1) |
| Width | 7/8 in |
| Bore Type | Round Bore |
| Limiting Speed | 5000 rpm |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight w/ Snap Ring |
| Fillet Radius | 0.035 in |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Industry Standard Part # | 7520 DLG |
| Material | Steel |
| Contact Angle | 0° |
| Snap Ring | With Snap Ring |
| Seal Material | Rubber |
| Outer Ring Width | 3/4 in |
| Static Load Rating [Max] | 1,831.00 lbf |
| Precision | Standard |
| Bearing Type | Radial |
| Cage Type | Metal |
| Lubricant | General Purpose |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 3,070.00 lbf |
| Enclosure | Double Sealed |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Preload Level | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Cage Material | Plastic or Steel |
| I.D. | 1 1/4 in |
| O.D. | 2 9/16 in |
| Weight | 0.6 LB |
| EAN or UPC | 662300411056 |
