General Bearing
S8704-88-300
8700 Extra Light Inch Series Extended Inner Ring Bearing
Item #102057337
- Single Row Radial Bearing
- 7/8" ID x 2" OD x 1.179" Wide
- Double Sealed
- With Snap Ring
- Standard (ABEC 1)
description
- Snap ring allows for easy positioning during mounting and eliminates costly machining operations.
features
- Extended inner ring equipped with two setscrews to secure the ring to the shaft
- Ground raceways are 52100 chrome steel material with steel retainers
- Factory lubricated and sealed
| Precision Level | Standard (ABEC 1) |
| Locking Device | Setscrew Locking Collar |
| Inner Ring Width | 1.179 in |
| Lubricant | General Purpose |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Bearing Type | Radial |
| Enclosure | Double Sealed |
| I.D. | 7/8 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Static Load Rating [Max] | 1096 lbf |
| Preload Level | None |
| Precision | Standard |
| Seal Material | Rubber |
| Ball Material | Steel |
| Cage Material | Plastic or Steel |
| Material | Steel |
| Seal Type | Contact Seals |
| Snap Ring | With Snap Ring |
| O.D. | 2 in |
| Contact Angle | 0° |
| Width | 1.179 in |
| Dynamic Load Rating | 2040 lbf |
| Fillet Radius | 0.035 in |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 5/8 in |
| Rows of Balls | Single |
| O.D. Type | Straight w/ Snap Ring |
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| Weight | 0.43 LB |
| EAN or UPC | 662300411308 |
