- Industrial Precision Stainless Steel Ruler
- 12" Long
- Stainless Steel
| Measuring System | Inch/Metric |
| Increment @ Scale | 1/16 in @ 1 in, 1/32 in @ 1 in, 1/64 in @ 1 in, 1/8 in @ 1 in |
| Flexibility | Flexible |
| Length | 12 in |
| Type | Measurement Rule |
| Material | Stainless Steel |
| No. of Scales | 7 |
| Weight | 0.02 LB |

