- Arch Punch
- 1/2 in Tip
| Tip Type | Round |
| Material | Steel |
| Punch Type | Arch |
| Applicable Materials | Leather, Rubber |
| Tip Size | 1/2 in |
| Stock Shape | Hex |
| Weight | 0.03 LB |
| Tip Type | Round |
| Material | Steel |
| Punch Type | Arch |
| Applicable Materials | Leather, Rubber |
| Tip Size | 1/2 in |
| Stock Shape | Hex |
| Weight | 0.03 LB |