- 5/8 in Tip Size
- 1 5/64 in Length
features
- Made of heat-treated forged steel
- Inside taper for clearance
| Tip Size | 5/8 in |
| Length | 1 5/64 in |
| Family Name | Arch Punch |
| Weight | 0.47 LB |
| Tip Size | 5/8 in |
| Length | 1 5/64 in |
| Family Name | Arch Punch |
| Weight | 0.47 LB |