- Arch Punch
- 15/16 in Tip
| Stock Shape | Hex |
| Tip Size | 15/16 in |
| Applicable Materials | Leather, Rubber |
| Punch Type | Arch |
| Tip Type | Round |
| Material | Steel |
| Weight | 0.3 LB |
| Stock Shape | Hex |
| Tip Size | 15/16 in |
| Applicable Materials | Leather, Rubber |
| Punch Type | Arch |
| Tip Type | Round |
| Material | Steel |
| Weight | 0.3 LB |