- Arch Punch
- 1 in Tip
| Tip Size | 1 in |
| Tip Type | Round |
| Punch Type | Arch |
| Applicable Materials | Leather, Rubber |
| Stock Shape | Hex |
| Material | Steel |
| Weight | 0.09 LB |
| Tip Size | 1 in |
| Tip Type | Round |
| Punch Type | Arch |
| Applicable Materials | Leather, Rubber |
| Stock Shape | Hex |
| Material | Steel |
| Weight | 0.09 LB |