- Arch Punches
- 1 1/8" Tip Size
- 7" Long
- 2.09 Stock Size
| Tip Size | 1 1/8 in |
| Length | 7 in |
| Material | Forged Steel |
| Stock Size | 2.09 in |
| Punch Type | Arch |
| Finish | Black Oxide |
| Weight | 0.03 LB |
| Tip Size | 1 1/8 in |
| Length | 7 in |
| Material | Forged Steel |
| Stock Size | 2.09 in |
| Punch Type | Arch |
| Finish | Black Oxide |
| Weight | 0.03 LB |