- Arch Punch
- 1 1/4 in Tip
| Punch Type | Arch |
| Stock Shape | Hex |
| Material | Steel |
| Tip Type | Round |
| Applicable Materials | Leather, Rubber |
| Tip Size | 1 1/4 in |
| Weight | 0.02 LB |
| Punch Type | Arch |
| Stock Shape | Hex |
| Material | Steel |
| Tip Type | Round |
| Applicable Materials | Leather, Rubber |
| Tip Size | 1 1/4 in |
| Weight | 0.02 LB |