Skip to content Skip to navigation menu
Arch Punch Sets

318-1271ST

Arch Punch Sets
Item #101630778
  • Arch Punch Sets
  • 7 Pieces
  • Heat Treated Forged Steel
Arch Punch Sets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Arch Punch Sets
  • 7 Pieces
  • Heat Treated Forged Steel

features

  • Machined to close tolerances for creating precise holes in gasket material, rubber and soft metals
  • Hand forged to ensure the longevity and accuracy of the cutting edge
  • Includes some of our most popular punch sizes and is conveniently packaged in a vinyl storage pouch
  • For punching holes in leather, rubber, gasket material and soft metals
  • Inside taper for clearance
  • Heat-treated forged steel

includes

  • 1/4", 3/8", 1/2", 5/8", 3/4", 7/8" and 1" punches
  • Plastic roll pouch
Punch Type Arch
No. of Pieces 7
Set Includes 3/8 in, 1/4 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in
Weight 2.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison