- Hollow Punch
- 3/4 in Tip
| Applicable Materials | Leather, Rubber, Plastic |
| Punch Type | Hollow |
| Tip Size | 3/4 in |
| Tip Type | Round |
| Material | Forged Steel |
| Body Shape | Round |
| Weight | 2.19 LB |
| Applicable Materials | Leather, Rubber, Plastic |
| Punch Type | Hollow |
| Tip Size | 3/4 in |
| Tip Type | Round |
| Material | Forged Steel |
| Body Shape | Round |
| Weight | 2.19 LB |