- Drill Gage
- 3" Long
features
- Made of heat treated heavy gage steel, machined and ground to close tolerances
- Hole sizes and decimal equivalents are permanently etched on face
- Number size drills 61 to 80
| Material | Steel |
| Length | 3 in |
| Width | 1 1/8 in |
| Weight | 0.18 LB |

