- Pocket Calipers
- 0" [Min], 0 mm [Min], 3" [Max], 75 mm [Max]
| Range [Max] | 3 in |
| Body Material | Fiberglass |
| Range [Min] | 0 in |
| Lower Jaw Type | Nib |
| Measuring System | Inch Lower Scale/Metric Upper Scale |
| Type | Nib Caliper |
| Capacity | 3 in |
| Measurement Type | Inside Dimension, Outside Dimension |
| Weight | 0.05 LB |

