- Dial Calipers
- 0" [Min], 6" [Max]
features
- Contrasting color coded dial is graduated in 0.01 and 64ths with inch and mm on bar scale
- Fractional conversion table on back
| Upper Jaw Type | Plain Jaw |
| Lower Jaw Type | Plain Jaw |
| Measuring System | Inch/Metric |
| Range [Max] | 6 in |
| Body Material | Reinforced Plastic |
| Type | Plain Caliper |
| Measurement Type | Depth, Inside Dimension, Outside Dimension, Step |
| Range [Min] | 0 in |
| Mechanism | Thumb Clamp |
| Weight | 0.21 LB |

