- Digital Calipers
- 0 mm [Min], 0" [Min], 150 mm [Max], 6" [Max]
| Range [Max] | 6 in |
| Mechanism | Friction Thumb Roller |
| Measuring System | Inch Lower Scale/Metric Upper Scale |
| Body Material | Reinforced Fiberglass Super Polyamid |
| Measurement Type | Depth, Inside Dimension, Outside Dimension, Step |
| Upper Jaw Type | Plain Jaw |
| Range [Min] | 0 in |
| Resolution (Length) | 0.001000 in, 0.100000 mm |
| Lower Jaw Type | Plain Jaw |
| Type | Plain Caliper |
| Weight | 1.71 LB |

