- Drill Gage
- 5" Long
features
- Made of heat treated heavy gage steel, machined and ground to close tolerances
- Hole sizes and decimal equivalents are permanently etched on face
- Number size drills 1 to 60
| Width | 2 in |
| Material | Steel |
| Length | 5 in |
| Weight | 0.62 LB |

