- Plain Tap Wrench
- No. 12 to 1/2" Tap Capacity
- 4 1/4" Long
- Sliding T-Handle
features
- Fine-tooth ratcheting mechanism which adjusts on the fly for right- and left-hand use
- Ratchet can be locked to transform the tool into a standard tap wrench
- Works great with reamers, drill bits, screw extractors and other hand-turned tools
- Self-centering hardened steel jaws and knurled chuck sleeve provide positive grip on taps, reamers and small tools
- Sliding T-handle for fitting into tight spaces with operator leverage
- No. 161R conforms to government specifications GGG-W-680a
| Wrench Type | Ratchet, Tappet |
| Handle Type | Sliding T-Handle |
| Tap Size | No. 12 to 1/2 in |
| Overall Length | 4.25 in |
| Weight | 0.99 LB |

