- Plain Tap Wrench
- No. 12 to 1/2" Tap Capacity
- 3 3/4" Long
- Sliding T-Handle
features
- Perfect for creating straight and accurate thread holes in your work piece
- Sliding t-handle provides a large gripping surface and allows for maneuverability and leverage in tight spaces
- Versatile tool can also be used with reamers, drill bits, screw extractors and other hand-turned tools
- Self-centering hardened steel jaws and knurled chuck sleeve
- Sliding T-handle for fitting into tight spaces with greater leverage
| Wrench Type | Tappet |
| Handle Type | Sliding T-Handle |
| Tap Size | No. 12 to 1/2 in |
| Overall Length | 3.75 in |
| Weight | 0.78 LB |

